Beli purchase order di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Purchase Order for Car Sales (Slip Nota)atribut:
- Type: purchase order
- Specification: 3 copies / 30 sets
- Size (mm): About 308 x 217
- Rinso Deterjen Anti NodaDeskripsi:Rinso Anti Noda menghadirkan Kristal Biru Penghilang noda, yang larut dengan sempurna dalam air sehingga mampu melepaskan daya penghilang noda dalam cucian anda. Rinso Anti Noda menggabungkan beberapa macam teknologi pencucian dalam satu kemasan sehingga tidak dibutuhkan lagi perendaman yang lama, tidak perlu disikat lebih lama dan tidak perlu membeli produk tambahan untuk menghilangkan noda. Mengandung enzyme dan hanya menggunakan Surfaktan biodegredable demi menjaga lingkungan. Dapat terurai oleh pengolah limbah dan proses alamiah. Bahan aktif saat dikemas : 22% Natrium Alkilbenzena Sulfonate, 10% Natrium Fosfat dan 30% Natrium Karbonat. Kemkes RI PKD 20202010469'Rinso Anti Noda presents Crystal Blue stain removers, which dissolves completely in water so it can remove power stain remover in the laundry. Rinso Anti Noda combines several kinds of leaching technology in one package so it is not takes longer for soaking time, do not need to brush longer and do not need to purchase additional products to remove stains. Containing enzyme and only use surfactants biodegredable order to maintain the environment. Can decompose sewage processing and natural processes. The active ingredient when packed: 22% Sodium alkylbenzene Sulfonate, Sodium Phosphate 10% and 30% Sodium Carbonate. Kemkes RI PKD 20202010469atribut:
- Packaging: Bag
- Variant: Classic Fresh
- Daytona Motorcycle Protective Gear Hook-and-Loop Belt (Aksesori Pengendara Motor)atribut:
- Belt width: 83mm
- Grip Length: 100mm
- Hanna Instruments Foodcare pH Half-Cell ElectrodeDeskripsi:The FC260B is a glass body pH half-cell electrode with a BNC connector. A reference half-cell must be used in addition to the FC260B in order to obtain pH measurements.This purchase is including BNC Connectoratribut:
- Body Length/Overall Length (mm): 120 / 163.5
- Body Material: Glass
- Cable (m): coaxial
- Connector Type: BNC
- Measurement Range: pH: 0 to 12
- Outer Diameter (mm): 12
- Recommended Use: Dairy, sauces, slurries
- Temperature Operating Range (°C): -5 to 100 (23 to 212 degree F)
- Tip / Shape (mm): Spheric (dia: 9.5)
- Kennedy T-Handle Heavy Duty Clamp (Klem L)Deskripsi:Manufactured from heat treated carbon steel for extra strength, this range of heavy duty T-handle clamps are ideal for holding work pieces. Finished with nickel and chrome plating, the product also possesses a textured T-spindle for extra clamping force. Available in varying sizes to allow you to select the size product that best suits your needs.Features and Benefits- Finished with a nickel and chrome plating for bolstered resistance to wear and tear and corrosion- All steel construction makes for a durable and resilient product- Available to purchase in varying sizes to suit your requirements- Textured T-spindle offers extra clamping forceTypical Applications- Ideal for use when holding work pieces in order to glue, carve or generally make changes to a work pieceatribut:
- Jaw Material: Steel
- Handle Material: Steel
- Handle Type: Ergonomic
- BADGER TAG LABEL CORP Label & Tag Inventory Control (Penanda Kontrol Inventaris)Deskripsi:These parts repair self-closing doors on a compatible safety cabinet.atribut:
- Color: White
- Indoor/Outdoor Usage: Indoor
- Lamination Type: Not Laminated
- Language: English
- Material: Paper
- Mounting Hole Size (inch): 3/16
- Product Type: Tag
- Shape: Rectangle
- Tag Style: 2-Part Carbonless
- Write on Surface: Yes
- Cole Parmer Standard Application Cartridge-Style Double Junction Orp ElectodeDeskripsi:These cartridge-style electrodes are the next generation of the well-proven Cole-Parmer cartridge electrodes. The userconfigurable, plug-and-play nature of the system provides the ultimate in flexibility and versatility—purchase as few, or as many components needed for your application. If your application needs later change, single components can be added or subtracted, saving time and money of having to replace an entire system.The reference system of the ERP-series has been enhanced with severe-duty reference gels to provide protection against thermal and chemical breakdown. In addition, a complex double-junction pathway protects the reference cell from contamination from heavy metals, sulfur, iodine, or proteins. Systems are configurable to interface with virtually any make or modelatribut:
- Electrode Type: Double junction
- Electrode Body Material: Ryton® PPS
- Minimum ISE (mV): -1000
- Maximum ISE (mV): 1000
- Connector: Order cap and cable separately.
- Cole Parmer Standard Application Cartridge-Style Double Junction Ph ElectodeDeskripsi:These cartridge-style electrodes are the next generation of the well-proven Cole-Parmer cartridge electrodes. The userconfigurable, plug-and-play nature of the system provides the ultimate in flexibility and versatility—purchase as few, or as many components needed for your application. If your application needs later change, single components can be added or subtracted, saving time and money of having to replace an entire system.The reference system of the ERP-series has been enhanced with severe-duty reference gels to provide protection against thermal and chemical breakdown. In addition, a complex double-junction pathway protects the reference cell from contamination from heavy metals, sulfur, iodine, or proteins. Systems are configurable to interface with virtually any make or modelatribut:
- Electrode Type: Double junction
- Electrode Body Material: Ryton® PPS
- Minimum pH (pH): None
- Maximum pH (pH): 14
- Connector: Order cap and cable separately.
- Cole Parmer Hf-Resistant Cartridge-Style Double Junction Ph ElectodeDeskripsi:These cartridge-style electrodes are the next generation of the well-proven Cole-Parmer cartridge electrodes. The userconfigurable, plug-and-play nature of the system provides the ultimate in flexibility and versatility—purchase as few, or as many components needed for your application. If your application needs later change, single components can be added or subtracted, saving time and money of having to replace an entire system.The reference system of the ERP-series has been enhanced with severe-duty reference gels to provide protection against thermal and chemical breakdown. In addition, a complex double-junction pathway protects the reference cell from contamination from heavy metals, sulfur, iodine, or proteins. Systems are configurable to interface with virtually any make or modelatribut:
- Electrode Type: Double junction
- Electrode Body Material: Ryton® PPS
- Minimum pH (pH): None
- Maximum pH (pH): 14
- Connector: Order cap and cable separately.
- 3M Double-Sided Adhesive Film Tape Shape (Double Tape/ Isolasi Bolak Balik)Deskripsi:These precut strips of double-sided film tape have a strong adhesive on both sides and a pull-away liner. It is intended for one-time, permanent mounting of light-duty items such as signs, nameplates, or point-of-purchase (POP) displays. Tape shapes eliminate the need to trim tape to cover a surface or area.atribut:
- UNSPSC: 31201517
- Adhesion to Steel (oz/inch): 137
- Brand and Series: 3M 9088
- Common Industry: Assembly & Manufacturing; Construction; General Maintenance & Repair
- Environment: Indoor and Outdoor
- Liner Included: Yes
- Liner Material: Glassine
- Max. Adhesion Time (month): 24
- Maximum Tape Performance Temperature (°F): 200
- Minimum Tape Performance Temperature (°F): -10
- Series: 9088
- Standards: ASTM D3330; ASTM D3654
- Tape Adhesive Format: Double-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Film
- Tape Backing Material: Polyester Film
- Tape Brand: 3M
- Tape Color: Transparent
- Tape Elongation: Not Rated
- Tape Resistance Properties: Solvent-Resistant
- Tape Tensile Strength: Not Rated
- Tape Thickness (mil): 8.3
- Tape Type: Double-Sided Film Tape Shapes
- Temperature Range (°F): -10 to 200
- Hanna Instruments Automatic Potentiometic TitratorDeskripsi:The HI931 Automatic Titrator is the answer to your dedicated titration needs. Fully customizable, the HI931 delivers accurate results and intuitive user experience, all in a compact package. Titrate for a variety of measurements at the push of a button including acids, bases, redox, and selective ions. No additional programming upgrades to purchase. The only things you need to start using the HI931 are a sensor and titrant.- Small footprint so you can fully optimize your benchtop.- Unmatched 40000-step dosing pump for small volumes of titrant to help you achieve a very precise endpoint for greater consistency- Flexibility to store up to 100 methods.atribut:
- Display: 14.9cm (5.7inch) 320x240 pixel backlit colour LCD
- GLP Conformity: Instrumentation data storage and printing capabilities
- Display Resolution (mL): 0.001
- mV Range (mV): -2000.0 to 2000.0
- Burette Included: 1 (25mL)
- Burette Resolution: 1/40000
- Dosing Accuracy (%): ±0.1 of full burette volume
- ISE Range: 1X10⁻⁶ to 9.99X10¹⁰ concentration
- mV Resolution (mV): 0.1
- pH Range (pH): -2.0 to 20.0; -2.00 to 20.00; -2.000 to 20.000
- pH Resolution (pH): 0.1; 0.01; 0.001
- Northernblue Basic TelephoneDeskripsi:Low cost with minimum functions! The standard telephone NB-2000, which has shipped more than 500,000 units, has been used by many customers from individuals to companies for many years. It is a telephone that has been introduced to major accommodation facilities, telecommunications companies, and transportation companies for work. Even in the event of a power outage, some customers purchase it as a countermeasure against power outages, as it operates on the current of the NTT line. It supports Hikari Denwa J:COM IP phone. The NB-2000 is simple to operate and easy to use, making it easy for anyone to use. It also has excellent durability and can be used for a long time!atribut:
- Color: White (Ivory)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mass (g): About 540
- Set Contents: Only the main unit
- Dimensions (HxWxD) (mm): About 60x142x205
- Type of Circuit Line: For both pulse line and tone line
- Mitutoyo Gauge BlockDeskripsi:Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
- monotaro Silicone Tube (Selang Silikon)Deskripsi:Produk ini juga sering disebut dengan Silikon Tubeatribut:
- Hardness: 50±5A
- Material: Silicon rubber
- Operating Temperature Range (°C): -40~200
- Hanna Instruments pH Electrode (Elektroda pH)Deskripsi:The FC215D is a glass body, refillable, single junction pH electrode with a DIN connector. This electrode has a triple ceramic junction in the outer reference cell and the pH sensing bulb is made with low temperature glass.
- LYLE Chemical, Gas & Hazardous Material Storage Signatribut:
- ADA Compliant: No
- ANSI 969 Compliant: No
- Abrasion Resistant: No
- Anti-Slip Surface: No
- Glow In The Dark: No
- Graffiti Resistant: Yes
- Mirror Print: No
- Number of Printed Sides: 1
- Package Quantity: 1
- Printed Language: English
- Protective Coating: Clear Film Laminate
- Sign Header Style: Text
- Sign Mounting Location: Wall
- State Specific Sign: No
- Write on Surface: No
- TESTO Climate Data LoggerDeskripsi:Do your short-term measurements reveal no irregularities? Yet the ambient building or storage conditions still do not meet the designated requirements? The testo 176 H2 is the perfect data logger for analyzing precise climatic development using long-term measurements.Two external humidity/temperature probes, which you can order when you purchase the climate data logger, can be attached to it. This will enable you to measure temperature and humidity at two different points simultaneously.With its large measurement data memory (up to 2 million readings can be recorded) and its long battery life (up to 8 years), the data logger is the ideal instrument for the long-term recording of climate data. Safety and convenience at all levelsThanks to its robust metal housing, the climate data logger is protected against hard impacts and will maintain its durability even in harsh environmental conditions. Moreover, it conforms to protection class IP 65 and can therefore be exposed to water jets and dust. This is particularly handy if cleaning is undertaken at the measuring location, because this means that the data logger does not need to be removed. The data logger will not sustain any damage even in dusty or dirty conditions.This climate data logger makes the security of your measurement data top priority. As soon as you start a measurement program and values for temperature and humidity are stored in the data logger, these will never be lost again. Even when the battery is spent or replaced, the data in the testo 176 H2 remains fully available.Lithium batteries (TL-5903) are provided for the data logger power supply. If a battery is spent, you can change this yourself. Programming and analysis of the climate data loggerYour data logger can be programmed and read off, and the measurement data analyzed on the PC using a software package. We offer three different software versions: ComSoft Basic software - available for free download - offers you quick programming of the climate data logger and easy analysis of the measurement data ComSoft Professional software - also available - offers you various options for analyzing the measured temperature and humidity values ComSoft CFR 21 Part 11 software - also available - is suitable for use in the pharmaceutical industry with its special requirements according to CFR 21 Part 11The climate data logger can only be programmed using a USB cable, which is not included in the delivery. The values measured can also be transmitted to the PC via the USB cable, or optionally also using an SD card. Both the cable and the card are available to order as optional accessories. Areas of application for the temperature and humidity data logger Monitoring and documentation of the air conditioning in buildings Monitoring and documentation of the temperature and humidity in production and in warehouses Product Includes: testo 176 H2 climate data logger for humidity/temperature with connections for 2 external sensors (NTC/capacitive humidity sensor) including wall bracket, lock, batteries and calibration protocol.Monitoring and documentation of building climate Temperature and relative humidity are crucial factors when it comes to assessing air quality and comfort levels in indoor areas, e.g. in workplaces. Both values can be monitored and documented over the long term using data loggers.They are also very well suited for checking ventilation systems or for assessing any building moisture which occurs.The use of special software means measurement configurations can be carried out individually and recorded measurement data can be both analysed and archived. Monitoring and documentation of storage temperature and humidity Correct compliance with storage temperature and humidity is an important prerequisite for the quality assurance of many products, e.g. in the area of food and pharmaceutical products.As a general rule, data loggers are used to do this. They automatically check and document the profile of the ambient conditions and thus make a crucial contribution to verifiable preservation of product quality.Viewing breaches of limit values directly on the display means you can respond quickly to temperature and humidity deviations. In addition, with the help of the configuration and read-out software, customer-specific measurement configurations can be carried out and recorded measurement data can be both analysed and archived. Monitoring and documentation of transport temperature and humidity For all goods which react sensitively to temperature and humidity fluctuations or have to be stored within a predefined range, uninterrupted measurement data recording and documentation play a major role.Incorrect conditions during transport can lead to major losses of quality, including the total loss of value of the products that require monitoring.Using a data logger, shipments can be checked for compliance with the specified temperature and humidity ranges and the data can then be read, analysed and archived by means of special software.atribut:
- Measuring Rate: 1 s to 24 h; 2 s to 24 h (online Measurement)
- Memory: 2,000,000 Measuring values
- Operating Temperature: -20 to +70 °C
- Protection Class: IP65
- Battery Life: 8 years at 15 min. Meas. Rate, +25 °C
- Battery Type: 1xLithium (TL-5903)
- Channels: 4 external
- Connectable Probes: 2xHumidity Probe
- Dimensions (mm): 103x63x33
- Interface: mini usb, SD card slot
- Product Color : Silver
- Product/Housing Material: Metal Housing
- Standards: EU-guideline 2014/30/EU; 2011/65/EU
- Storage Temperature: -40 to +85 °C
- Weight (g): 430
- TESTO Detektor Kebocoran (Alat Deteksi Bocor)Deskripsi:Leaks on a refrigeration system have very serious consequences: the required cooling capacity is reduced and, in the worst case scenario, the system may suffer damage. This can cause environmental damage and result in unnecessary cost to your customer. This makes it all the more important for you to be able to detect even the smallest of leaks quickly and reliably - using the testo 316-4 leak detector, for example. Advantages of the testo 316-4 set 2 leak detectorIdeal for ammonia: the testo 316-4 leak detector (set 2) is a fast, reliable leak detector for ammoniaPractical sensor technology: thanks to permanent sensor monitoring, malfunctions or contaminations are shown on the display. If dirty, the leak detector's sensor can be easily cleaned and is then ready for use again straight away. Its flexible gooseneck means that it can be positioned close to the pipework or the measuring locationHigh sensitivity: with a very high sensitivity of ˂3g/a in accordance with EN 14624, the leak detector can detect even the smallest of leaks. Maximum leakages are indicated via the drag pointer function - making it easier to locate leaksReliable warning functions: an acoustic signal indicates that a leak has been detected. The display also changes from green to red. The earphones included in the set also enable the testo 316-4 leak detector to be used in loud environmentsProduct Includes: testo 316-4 leak detector including refrigerant sensor head, case, mains unit and earphones.atribut:
- Operating Humidity: 20 to 80 %RH
- Operating Temperature (°C): -20 to +50
- Reaction Time: < 1 s
- Sensitivity: 3 g/a
- Standards: EN 14624:2012
- Alarm Function: Optical; audible
- Battery Life: 6 h (Continuous Operation)
- Battery Type: 1 battery block (6 cells NiMh)
- Detectable: R134a; R22; R404A; H₂ and all common refrigerants such as CFC, HCFC, HFC NH₃ (separate sensor Head)
- Dimensions (mm): 190x57x42
- Leakage alarm: optical and audible alarm
- Length of gooseneck (mm): 370
- Product Color : Black
- Start-up Time: < 50 s (0 ... +50 °C); < 80 s (-20 ... 0 °C)
- Storage Temperature: -25 to +70 °C
- Weight (g): 348
Daftar Harga purchase order Terbaru October 2026
| monotaro Purchase Order for Car Sales (Slip Nota) | Rp189.900 |
| Rinso Deterjen Anti Noda | Rp14.900 |
| Daytona Motorcycle Protective Gear Hook-and-Loop Belt (Aksesori Pengendara Motor) | Rp989.900 |
| Hanna Instruments Foodcare pH Half-Cell Electrode | Rp8.499.900 |
| Kennedy T-Handle Heavy Duty Clamp (Klem L) | Rp819.900 |
| BADGER TAG LABEL CORP Label & Tag Inventory Control (Penanda Kontrol Inventaris) | Rp849.900 |
| Cole Parmer Standard Application Cartridge-Style Double Junction Orp Electode | Rp33.999.900 |
| Cole Parmer Standard Application Cartridge-Style Double Junction Ph Electode | Rp22.999.900 |
| Cole Parmer Hf-Resistant Cartridge-Style Double Junction Ph Electode | Rp27.999.900 |
| Daytona Motorcycle Part Fuel Cap Pad Potting Type (Komponen Oli/Bahan Bakar Motor) | Rp399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/71P105435253-1.jpg)

/P102650620-1.jpg)

/npP106298853-3.jpg)
/4aP109466154-1.jpg)



/P102669318-1.jpg)
/0qP109361026-5.jpg)



/84P105586292-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Printer%20Label%2C%20Aksesoris/Material%20Stiker%20Rambu%20Keselamatan/LYLE%20Chemical%2C%20Gas%20%26%20Hazardous%20Material%20Storage%20Sign/phP109470917-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Tanda%20Pipa%2C%20Katup/Penanda%20Pipa/BRADY%20Pipe%20Marker%20(Penanda%20Pipa)/87P109451295-1.jpg)

/1bP105735047-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)